Beli stanley obeng di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. STANLEY VDE Pliers (Tang Set Listrik)
    Mulai

    Rp829.900

    STANLEY VDE Pliers (Tang Set Listrik)
    atribut:
    • Content: Pliers (84-001, 84-003 & 84-007)
  2. STANLEY Multi-Bit Screwdriver (Obeng)
    Mulai

    Rp70.900

    STANLEY Multi-Bit Screwdriver (Obeng)
    Deskripsi:
    These ratcheting multi-bit screwdrivers have a mechanism that allows the tool to rotate a screw in one direction without repositioning the tool on the screwhead. They can turn screws more quickly than a standard driver and are reversing so they can tighten and loosen screws. Screwdrivers come with multiple tip sizes and styles that attach to one handle and allow a single tool to loosen and tighten a variety of screws.
    atribut:
    • Drill Size (inch): 1/4
    • UNSPSC: 27111701
    • For Fastener Size (inch): 1/4
    • Grip Style: Ergonomic
    • Handle Material: Multi-Component
    • Handle Type: Molded
    • Shank Material: Alloy Steel
  3. STANLEY Screwdriver Phillips Cushion Grip (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp23.900

  4. STANLEY Screwdriver Cushion Grip (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

  5. STANLEY Screwdriver Magnetized Tip Ergonomic Grip (Obeng)
    Mulai

    Rp679.900

    STANLEY Screwdriver Magnetized Tip Ergonomic Grip (Obeng)
    Deskripsi:
    General purpose screwdriver sets come in an assortment of tip types and sizes for use in a variety of applications. Some sets have screwdrivers with different shaft lengths that allow access to screws in tight spaces.
    atribut:
    • Shank Shape: Round
    • Tip Size: #1; #2; 1/4inch; 3/16inch; 5/16inch
    • Handle Material: Plastic
    • Grip Style: Ergonomic
    • Handle Length (inch): 4 1/2
    • Shank Material: Alloy Steel
    • Corrosion Resistant: Yes
    • For Fastener Size: #1; #2; 1/4inch; 3/16inch; 5/16inch
    • Handle Color: Black; Blue; Red
    • Magnetized Tip: Yes
    • Shank Finish: Chrome
    • Sizes Included: Standard: 1/4inch x 4inch, 5/16inch x 6inch, Cabinet: 3/16inch x 3inch, 3/16inch x 6inch, Phillips: 1pt x 3inch, 2 pt. x 4inch
    • Tip Finish: Chrome
    • UNSPSC: 27111701
  6. GOODYEAR Truck Outer Tires HMG 2020 HD (Ban Truk)
    Mulai

    Rp3.599.900

    GOODYEAR Truck Outer Tires HMG 2020 HD (Ban Truk)
    atribut:
    • Tire Size: 9.00-20 14PR
    • Tire Type: Light Truck Bias
  7. TEKIRO Screwdriver Phillips TPR (Obeng)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp29.900

    TEKIRO Screwdriver Phillips TPR (Obeng)
    Deskripsi:
    Obeng Plus (+) TPR
  8. STANLEY Insulated Screwdriver Set (Obeng Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp499.900

  9. UNI-T UT200+ Series 400A/600A Digital Clamp Meters (Tang Ampere)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp849.900

    UNI-T UT200+ Series 400A/600A Digital Clamp Meters (Tang Ampere)
    Deskripsi:
    UT200+ series digital clamp meters are designed according to EN61010-2010 CAT II 600V/CAT III 300V, featuring overload protection, high reliability, high safety and high accuracy. These meters can be used to measure high-voltage frequency, temperature, AC/DC current, etc. Models in UT200+ Series: UT201+, UT202+, UT202A+, UT203+, UT204+
    atribut:
    • AC Voltage (V): 600, ±(0.8%+5)
    • Auto Power OFF: Yes
    • Auto Range: Yes
    • Continuity Test: Yes
    • DC Voltage (V): 600, ±(0.5%+2)
    • Data Hold: Yes
    • Diode: Yes
    • Display (mm): 37x25
    • Jaw Opening: 28
    • Low Battery Indication: Yes
    • Max/Min: Yes
    • NCV: Yes
    • Power: 1.5V Battery (R03) X 2
    • Product Color: Red and grey
    • Relative Mode: Yes
    • Size (mm): 215x63x36
    • True RMS: Yes
  10. STANLEY Fiberglass Multi-Bit Screwdriver (Obeng)
    Mulai

    Rp62.900

    STANLEY Fiberglass Multi-Bit Screwdriver (Obeng)
    Deskripsi:
    The Stanley STMT68107 Fiberglass Multi-Bit Screwdriver is a convenient and flexible multi-bit glass fiber screwdriver. Internal bit storage allows easy access for bit replacement. With its fiberglass handle and 4 magnetic tipped bits, this is an indispensable tool for your household utensils. With light & strong features the ergonomic hollow shaft design guarantees a lighter weight.
    atribut:
    • Set Content: Phillips (+) PH : 3/16inch (5mm), 1/4inch (6.5mm); Slotted (-) S : 1PT, 2PT
  11. STANLEY Adjustable Wrench (Kunci Inggris)
    Mulai

    Rp71.900

    STANLEY Adjustable Wrench (Kunci Inggris)
    Deskripsi:
    - ASME B107.100, ASME B107.8. - Adjustable jaw design allows tool to grip many fastener sizes. - Knurl adjusting mechanism for quick and precise adjustments. - Built-in tension spring stabilizes movable jaw. - Forged chrome vanadium steel is strong and durable. - Polished chrome head and chrome-plated body for anticorrosion protection. - Laser-etched SAE and mm jaw scale for easy size adjustment. - Lightweight handle design.
  12. TEKIRO Lineman's Pliers (Tang Jepit)
    Rating:
    98% of 100
    (9)
    Mulai

    Rp41.900

    TEKIRO Lineman's Pliers (Tang Jepit)
    Deskripsi:
    TEKIRO Tang Kombinasi Mini merupakan tang kombinasi berbahan besi chrome vanadium untuk menjepit kawat atau kabel dan gagangnya plastik lapis karet, agar tidak licin. Tang ini memiliki ujung rahang yang bergerigi rapat, untuk menjepit kawat atau kabel. Di tengahnya, bagian yang bergerigi renggang, untuk mengunci mur, serta rahang tajam sebagai pemotong kawat dan kabel, sehingga ideal digunakan untuk melengkapi perkakas Anda.Fungsi : untuk memotong, menjepit, dan mebuka sebuah media dalam bidang teknikMaterial : heat treated alloy stellDimensi : 125mm 15mm 80mm
  13. Deli Digital Laser Meter (Meteran Laser)
    Mulai

    Rp649.900

    Deli Digital Laser Meter (Meteran Laser)
    atribut:
    • Material: ABS
    • Measuring Accuracy: ±(3mm+5×10-5D)
    • Laser Type: Dual Laser
    • Measuring Range (m): 0.05 to 60
    • Laser Level: Level 2
    • Display Accuracy (mm): 1
    • Laser Power (mw): <1
  14. STANLEY Ratchet Handle (Kunci Sok Ratchet)
    Mulai

    Rp579.900

    STANLEY Ratchet Handle (Kunci Sok Ratchet)
    Deskripsi:
    Quick release standard-head ratchets hold sockets securely on the drive until the button on the ratchet head is pressed to release the socket from the drive.
    atribut:
    • Grip Style: Ergonomic
    • Head Type: Standard
    • Head Shape: Pear
    • Number of Geared Teeth: 52
    • Quick Release: Yes
    • Ratchet Type: Standard
    • Finish: Chrome
    • Green Environmental Attribute: Does Not Contain PVC
    • Insulated: No
    • Material: Alloy Steel
    • Measurement Type: SAE
    • Min. Arc Swing (degrees): 7
    • Non-Sparking: No
    • Ratcheting: Yes
    • Reversing: Yes
    • Standards: ASME B107.10M
    • Tether Ready: No
    • UNSPSC: 27111711
Daftar Harga stanley obeng Terbaru October 2026
STANLEY VDE Pliers (Tang Set Listrik)Rp829.900
STANLEY Multi-Bit Screwdriver (Obeng)Rp70.900
STANLEY Screwdriver Phillips Cushion Grip (Obeng)Rp23.900
STANLEY Combination Pliers VDE (Tang Jepit Kombinasi)Rp219.900
STANLEY Screwdriver Cushion Grip (Obeng)Rp27.900
STANLEY Screwdriver Slotted Cushion Grip (Obeng)Rp21.900
STANLEY Screwdriver Magnetized Tip Ergonomic Grip (Obeng)Rp679.900
STANLEY Precision Screwdriver Set (Obeng Presisi)Rp59.900
STANLEY Screwdriver (Obeng)Rp119.900
GOODYEAR Truck Outer Tires HMG 2020 HD (Ban Truk)Rp3.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait